Allen Stainless Steel Vibratory Conveyor

Allen Stainless Steel Vibratory Conveyor

Allen Stainless Steel Vibratory Conveyor. Model: D24775. S/N: CON12283. Maximum aperture/clearance: 23 in. W x 5 in. H. Conveyor uses a 36 in. L x 24 in. W perforated grate with 3/4 in. dia. thru-holes and a pneumatically operated 24 in. L x 6 in. W sliding door for sifting materials. Outlets: 42 in. L x 8 in. W. Overall dimensions: 26 ft. L x 39 in. W x 24 in. H.

Product Details
  • Stock No: SABE127.2
  • Manufacturer: Allen
  • Model: D24775
  • Serial Number: CON12283
Conveyor Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Allen Stainless Steel Vibratory Conveyor
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed