Allis-Chalmers 2000 Centrifugal Pump (3 HP, 135 GPM Max)

Allis-Chalmers 2000 Centrifugal Pump (3 HP, 135 GPM Max)

Allis-Chalmers Closed Coupled Centrifugal Pump. Serial No: 871-61857-01-1. Size: 2.5x2x9. Model: 2000. Impeller Diameter: 8.60. RPM: 200.
Product Details
  • Stock No: REP97
  • Manufacturer: Allis-Chalmers
  • Model: 2000
  • Serial Number: 871-61857-01-1
Pump Details
  • Pump Type: Centrifugal
  • Max Gallons Per Minute GPM: 135
  • Max Speed RPM: 1,750
  • Maximum Pressure MAWP (PSI): -2
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Unimount
  • Motor Horsepower(HP): 3
  • Motor RPM: 1,750
  • Motor Voltage: 230/460
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 182JP
Dimensions:
  • Length (Inches): 28
  • Width (Inches): 8
  • Height (Inches): 8
  • Weight (LBS): 297
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: No
Allis-Chalmers 2000 Centrifugal Pump (3 HP, 135 GPM Max)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed