- Product Details
Allis-Chalmers Motor- 200 HP
Allis-Chalmers Motor- 200 HP. S/N: 1-5154-30117-2-1. Motor specifications: 875 rpm, 2300 V, 46.7 amps, 60 Hz, 3 phase. Frame: 30DS8. Type: AW. Ovearall dimensions: 57 in. L x 43.5 in. W x 45 in. H.(H10).
Product Details
- Stock No: DTTC842B.
- Manufacturer: Allis-Chalmers
- Serial Number: 1-5153-30117-2-1
Previous Refrigerant
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: Allis-Chalmers
- Motor Horsepower(HP): 200
- Motor RPM: 875
- Motor Voltage: 2300
- Motor Amps: 46.7
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size: 30DS8
Dimensions:
- Length (Inches): 57
- Width (Inches): 43.5
- Height (Inches): 45
Additional Product Details
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!




















