Allis-Chalmers Motor- 200 HP

Allis-Chalmers Motor- 200 HP

Allis-Chalmers Motor- 200 HP. S/N: 1-5151-12460-1-3. Motor specifications: 875 rpm, 2300/4160 V, 26.4 amps, 60 Hz, 3 phase. Frame: 30E8. Nema Design Type: AW. Overall dimensions: 66 in. L x 44 in. W x 38 in. H.
Product Details
  • Stock No: DTTC843B.
  • Manufacturer: Allis-Chalmers
  • Serial Number: 1-5151-12460-1-3
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Allis-Chalmers Motor- 200 HP
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed