Allweiler SMH-1300ER46 Screw Pump (660 GPM)

Allweiler SMH-1300ER46 Screw Pump (660 GPM)

Allweiler/Shanley SM Series Screw Pump. Model:SMH-1300ER46. Serial No: 35335.
Product Details
  • Stock No: HSFD07
  • Manufacturer: Allweiler
  • Model: SMH1300ER46
  • Serial Number: 35335
Pump Details
  • Pump Type: Positive Displacement
  • Max Gallons Per Minute GPM: 660
  • Minimum Temperature (F): 176
  • Maximum Temperature (F): 392
  • Maximum Pressure MAWP (PSI): 400
  • # Inlets: 1
  • # Outlets: 1
  • # Inlets/Outlets: 2
  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet Type 1: Flange
  • Inlet/Outlet 2: Outlet
  • Inlet/Outlet Type 2: Flange
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 42
  • Width (Inches): 40
  • Height (Inches): 30
  • Weight (LBS): 1,300
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year of Manufacture: 1999
  • Spec Sheet Available: No
Allweiler SMH-1300ER46 Screw Pump (660 GPM)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed