- Product Details
Aloe Vera Leaf Cubing Machine
Aloe Vera Leaf Cubing Machine. Makes 1 in. long x 1 in. wide cuts. Number of rotating blades: (6) 3 in. dia. Distance between blades: 1 in. Drum blade with (8) cutting knives: 3 in. dia. x 8-1/2 in. L. Distance between blades: 1 in. Maximum leaf width: 6 in. Infeed conveyor belt width: 6 in. W. Discharge conveyor belt width: 7 in. W. Dayton Electric Wash-Down Duty Motor, 1/2 hp, 1725 rpm, 115/230 V, 9/4.5 amps, 60 Hz, single phase. Winsmith D-90 Drive, ratio of 15, 115 rpm (final). Conveyor infeed/exit height: 36 in. Outlets: (1) 29 in. L x 12 in. W discharge chute. Overall dimensions: 6 ft. 2 in. L x 2 ft. 10 in. W x 4 ft. 1 in. H. (GM).
- Stock No: 75.GALO2
- Manufacturer: Not Specified
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: Dayton
- Motor Horsepower(HP): 0.5
- Motor RPM: 1725
- Motor Voltage: 115/230
- Motor Amps: 9/4.5
- Motor Hertz (Hz): 60
- Motor Phases: 1
- Length (Inches): 74
- Width (Inches): 34
- Height (Inches): 49
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!


























