Alson Mixer

Alson Mixer

Alson Mixer. Model: 25 GP, S/N: 0282M. Shaft dimensions: 3/4 in. dia x 28 in. L. Propeller: 8 in. dia. Baldor industrial motor, 1 Hp, 1,725 rpm, 208-230/460 V, 1.3-1 amps, 60 Hz. Overall dimensions: 14 in. L x 8-1/2 in. W x 47 in. H.

Product Details
  • Stock No: DSBI143B.
  • Manufacturer: Alson
  • Model: 25 GP
  • Serial Number: 0282M
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Alson Mixer
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed