Alsop Sealed Disc All-Purpose Filter

Alsop Sealed Disc All-Purpose Filter

Alsop Sealed Disc All-Purpose Filter. Model: SD8-SWR-20. 304 stainless steel. Sludge capacity: 420 cu. in. of filter cake. Non-jacketed housing. Housing dimensions: 8 in. dia. x 15 in. H. Product passes through (20) filter pads and (9) screens held in place by (9) Frame inside housing. Filtration area: 4.65 sq. ft. Inlets: (1) 1 in. barb fitting. Outlets: (1) 1 in. ACME fitting. Wide inlet rings allow for the accumulation of filter cake or sludge. Overall dimensions: 2 ft. 2 in. L x 1 ft. 8 in. W x 2 ft. 8 in. H.(ACN65).
Product Details
  • Stock No: W-186
  • Manufacturer: Alsop
  • Model: SD8-SWR-20
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 26
  • Width (Inches): 20
  • Height (Inches): 32
  • ACN: 65
Additional Product Details
  • Previously Used With: Non-jacketed housing.
Alsop Sealed Disc All-Purpose Filter
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed