Aluminum Ladder with Galvanized Steel Safety Cage

Aluminum Ladder with Galvanized Steel Safety Cage

Aluminum Ladder with Galvanized Steel Safety Cage. Number of steps: 15. Distance between steps: 10-1/2 in. Overall dimensions: 2 ft. 1 in. L x 2 ft. 1 in. W x 18 ft. 4 in. H.

Product Details
  • Stock No: NOI8003.
  • Manufacturer: Not Specified
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 25
  • Width (Inches): 25
  • Height (Inches): 220
Additional Product Details
Aluminum Ladder with Galvanized Steel Safety Cage
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed