Aluminum Scaffold

Aluminum Scaffold

Aluminum Scaffold. 14 in. W x 16 ft. L.

Product Details
  • Stock No: BDPC482.2
  • Manufacturer: Not Specified
Previous Refrigerant
  • Ammonia (R-717) Compatiable: No
  • Halocarbon (Freon) Compatible: No
Motor Details
  • Motor Included? No
Dimensions:
  • Width (Inches): 14
  • Height (Inches): 192
Additional Product Details
  • Product Purchased From: Seafood Supplier
Aluminum Scaffold
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed