AMBEC Stainless Steel Conveyor Extension

AMBEC Stainless Steel Conveyor Extension

AMBEC Stainless Steel Conveyor Extension. Last used by Turtle Wax Company. 4-1/2 in. Conveyor belt width 2-1/2 in. spacing between each side under belt. (4) ½ in. bolt holes on each end of conveyor for easy add-on to another unit. Overall Dimensions: 121 in. L x 5 in. W x 6-1/2 in. H.
Product Details
  • Stock No: DTWA263D.
  • Manufacturer: 20 Plus
Conveyor Details
  • Conveyor Type: Miscellaneous Conveyors
  • Conveyor Width (inches): 2.5
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 121
  • Width (Inches): 5
  • Height (Inches): 6.5
Additional Product Details
  • Product Purchased From: Car Wax Factory
AMBEC Stainless Steel Conveyor Extension
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed