AMBEC Stainless Steel Table Top Conveyor Extension

AMBEC Stainless Steel Table Top Conveyor Extension

AMBEC Stainless Steel Table Top Conveyor Extension. Unit has guide rail brackets. Maximum conveyor chain width is 4-1/2 in. Overall Dimension: 121.25 in. L x 11 in. W x 9.25 in. H.

Product Details
  • Stock No: DTWA263H.
  • Manufacturer: AMBEC
Conveyor Details
  • Conveyor Type: Miscellaneous Conveyors
  • Conveyor Width (inches): 4.5
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 121.25
  • Width (Inches): 11
  • Height (Inches): 9.25
Additional Product Details
AMBEC Stainless Steel Table Top Conveyor Extension
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed