AMBEC Stainless Steel Table Top Conveyor Extension

AMBEC Stainless Steel Table Top Conveyor Extension

AMBEC Stainless Steel Table Top Conveyor Extension w/ Dual Dayton Polishers/Cleaners. 4-1/2 in. Maximum conveyor belt width. Dart Speed Controller. Dayton Polishers: 90V, 1.5 amps. Overall Dimensions: 154 in. L x 36 in. W x 18 in. H.

Product Details
  • Stock No: DTWA353J.
  • Manufacturer: AMBEC
Conveyor Details
  • Conveyor Type: Miscellaneous Conveyors
  • Conveyor Width (inches): 4.5
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Dayton
  • Motor Voltage: 90
  • Motor Amps: 1.5
Dimensions:
  • Length (Inches): 154
  • Width (Inches): 36
  • Height (Inches): 18
Additional Product Details
AMBEC Stainless Steel Table Top Conveyor Extension
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed