Amcot Cooling Tower

Amcot Cooling Tower

Amcot Cooling Tower, Model ST150, S/N 95881, Air Volume 33,260, water flow 318 gpm, with temperature gauge on side. cooling capacity: 1,800.000 btu's per hour. Tatung Co., 3 phase induction motor, Model TB1Y58N6A, S/N U380228326, 208-230/460 volt, 5.9-5.7/2.9 amp, TENV enclosure, Frame 184TC, Max amb. 40 °C, Service factor 1.0, continuous duty, 1.5 hp, 865 rpm. Overall measurements: 132 in. diameter, 107 in. H.
Product Details
  • Stock No: ACEU06
  • Manufacturer: Amcot
  • Model: ST150
  • Serial Number: 958881
Cooling Tower Details
  • Circuit Type: Open
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Amcot Cooling Tower
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed