Amcot Silver Series Cooling Tower 50-tons

Amcot Silver Series Cooling Tower 50-tons

Amcot Silver Series Cooling Tower- 50-ton. Model ST-50. Cooling capacity: 600,000 Btu/hr, air volume 11,500 cfm, nominal water flow: 105 gpm, fan diameter: 38 in. Water inlet: 3 in. Water outlet: 3 in. Tatung Motor, 1.5 hp, Model BBNV-D. S/N: 1Y563416D. Overall Dimensions: 80 in. L x 80 in. W x 85 in. H.

Product Details
  • Stock No: ERMM01.
  • Manufacturer: Amcot
  • Model: ST-50
Cooling Tower Details
  • Circuit Type: Open
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Amcot Silver Series Cooling Tower 50-tons
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed