Amcot ST-100 Cooling Tower (86.67 Nominal Tons, 3 HP, 208/230/460 V)

Amcot ST-100 Cooling Tower (86.67 Nominal Tons, 3 HP, 208/230/460 V)

Amcot Counter Induced Draft Cooling Tower. Model: ST-100. Serial No: 97800. Nominal Tons: 76. Cooling Capacity: 200,000. Air Volume: 24,500 CFM. Water Flow: 208 GPM. Fan Motor: 5 HP, 60 Hz, 3 PH. Piping Connections: Inlet: 4 in, Outlet: 4 in. Manufacture Date: 5/31/06.
Product Details
  • Stock No: KFP03
  • Manufacturer: Amcot
  • Model: ST-100
  • Serial Number: 97800
Cooling Tower Details
  • Unit Nominal Tons (TR): 86.67
  • Cooling Capacity (GPM): 208
  • Pump Included?: Yes
  • Circuit Type: Open
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Horsepower(HP): 3
  • Motor RPM: 820
  • Motor Voltage: 208/230/460
  • Motor Amps: 11.5/12.8/6.3
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 215TC
Dimensions:
  • Length (Inches): 128
  • Width (Inches): 128
  • Height (Inches): 108
  • Weight (LBS): 887
  • # of Pieces for Shipping: 128
Additional Product Details
  • Year of Manufacture: 2006
  • Spec Sheet Available: Yes
  • Known Issues or Problems: Missing a screen.
Amcot ST-100 Cooling Tower (86.67 Nominal Tons, 3 HP, 208/230/460 V)

Price:
$0
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed