AME Loading/Unloading 48 in. Turntable

AME Loading/Unloading 48 in. Turntable

AME Loading/Unloading 48 in. Turntable. Stainless Steel. Loading and Accumulating turntables come in diameters of 18 to 60 in. They provide a cost effective means of loading containers to a filling line. Powered by a 90 VDC drive with a fully adjustable controller to aid in bottle transfer and line speeds. Turntable features single guide rails. Baldor Motor, 1/4 hp, 28 rpm (final) 90 VDC, 2.25 amps, single phase. Overall dimensions: 48 in. dia. x 40 in. H.

Product Details
  • Stock No: AMEQ01.21
  • Manufacturer: AME
Conveyor Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
AME Loading/Unloading 48 in. Turntable
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed