American Ingredients Company Breddo Likwifier, Liquifier - 300 Gallons

American Ingredients Company Breddo Likwifier, Liquifier - 300 Gallons

2003 American Ingredients Company Breddo Likwifier, Liquifier. Model: LOS. Tank capacity 300 gallons. Materials of construction: 316 stainless steel. Sterling Electric Motor, model: T-MTR2100, TEFC enclosure, 60 hp, 1770 rpm, 230/460V, 1.15 sf, 60 Hz, 3 phase. Control & Drive Systems, Inc. model: D-187157-1. 460V, 96 amps, 60 Hz, 3 phase. Allen-Bradley PowerFlex 700. Cat no. 20B D 096 A O ANNANA0. Hammond Manufacturing enclosure: 4X, 4, 12, product no. 1418N4SSM12. Manway 24 in. diameter. (1) 4 in. diameter spray ball. Tank inlet / outlet sanitary fittings: (2) 2 in., (1) 1-1/2 in., (1) 3 in. gasketed fume cap. Overall dimensions: 6 ft. 10 in. L x 5 ft. 3-1/4 in. W x 6 ft. 2-1/2 in. H.(H12)(ACN510).
Product Details
  • Stock No: PRTW01.65
  • Manufacturer: American Ingredients Company
  • Model: LOS
  • Serial Number: D-187157-1 03101
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
American Ingredients Company Breddo Likwifier, Liquifier - 300 Gallons
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed