American LEWA Inc C0150 Diaphragm Pump (0.5 HP)

American LEWA Inc C0150 Diaphragm Pump (0.5 HP)

LEWA Diaphragm Metering Pump - Type: C0150, Serial No: 310504-010-001. Mfg Year: 1998. Reliance Electric Motor - Serial No: P56X1338W-FA, Frame: FM56C, Type: P, Ph: 3, HP: 1/2, RPM: 1725, Volts: 230/460, Amps: 1.5/.75, Hz:60, SF: 1.15. Time Rating: CONT.
Product Details
  • Stock No: GENF74
  • Manufacturer: American LEWA Inc
  • Model: C0150
  • Serial Number: 310504-010-001
Pump Details
  • Pump Type: Diaphragm
  • # Inlets: 1
  • # Outlets: 1
  • # Inlets/Outlets: 2
  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet Size (Inches) 1: 1
  • Inlet/Outlet Type 1: NPT
  • Inlet/Outlet 2: Outlet
  • Inlet/Outlet Size (Inches) 2: 1
  • Inlet/Outlet Type 2: NPT
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Reliance
  • Motor Horsepower(HP): 0.5
  • Motor RPM: 1725
  • Motor Voltage: 230/460
  • Motor Amps: 1.5/.75
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: FM56C
Dimensions:
  • Length (Inches): 10
  • Width (Inches): 9
  • Height (Inches): 17
  • Weight (LBS): 85
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year of Manufacture: 1998
American LEWA Inc C0150 Diaphragm Pump (0.5 HP)

Price:
$5,000
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed