American Optical Leica Mark II Series AO ABBE Digital Refractometer

American Optical Leica Mark II Series AO ABBE Digital Refractometer

American Optical Leica Mark II AO ABBE Digital Refractometer. Model: 10450. S/N: 08780581. Power supply: 117 VAC, 50-60 Hz, 25 watts. This digital model makes it easy to take index of refraction measurements. Simply place your sample on the prism, adjust the shadow line (if using the uncorrected scale), focus the image, and press the READ button to see your results on the bright LED display. Overall dimensions: 1 ft. 2 in. L x 7 in. W x 1 ft. 2-1/2 in. H.

Product Details
  • Stock No: HDYA188.3
  • Manufacturer: American Optical
  • Model: 10450
  • Serial Number: 8780581
Plate Details
Previous Refrigerant
  • Halocarbon (Freon) Compatible: No
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 14
  • Width (Inches): 7
  • Height (Inches): 14.5
Additional Product Details
American Optical Leica Mark II Series AO ABBE Digital Refractometer
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed