Amerio Horizontal Contact Plate Chiller (13-72 X 100 Galvanized Steel Plates)

Amerio Horizontal Contact Plate Chiller (13-72 X 100 Galvanized Steel Plates)

Amerio Horizontal Contact Plate Freezer. Plate quantity: 13. Plate size: 72 inches x 100 inches. Estimated freezing capacity: 36-42 metric tons per 24 hours. Plate material: galvanized steel. The Amerio plate freezer design utilizes flat plates that contact each side of the product for quick freezing. Refrigerant is circulated through the plates to make them cold and a hydraulic system moves the plates for loading and freezing. The design minimizes product shrinkage and water loss. Amerios are commonly used in meat, fish, poultry, vegetables, frozen meals, ice cream, etc. Compared to many freezers, the footprint is compact. Product is typically packaged prior to freezing. Outside box dimensions (less handles, brackets, etc): 8 ft. 11 in. W x 9 ft. 2 in. L x 9 ft. 7 in. H.

Click here to see a video of the equipment
Product Details
  • Stock No: RPCA1331.15
  • Manufacturer: Amerio
Plate Chiller Details
  • Estimated Freezing Capacity (Tons per 24 Hours): 42
  • Plate Quantity: 13
  • Plate Width (inches): 72
  • Plate Height (inches): 100
  • Plate Material: Galvanized Steel
  • Included Refrigeration Equipment Description: Includes control panel, hydraulic system for moving the plates, loader/unloader device, and is a flow through design.
Previous Refrigerant
  • Previous Refrigerant: Halocarbon (Freon)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? Yes
Dimensions:
  • Length (Inches): 110
  • Width (Inches): 107
  • Height (Inches): 115
Additional Product Details
Amerio Horizontal Contact Plate Chiller (13-72 X 100 Galvanized Steel Plates)
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed