Amerio Plate Chiller (9-72 X 102 Galvanized Steel Plates)

Amerio Plate Chiller (9-72 X 102 Galvanized Steel Plates)

(9) Spare Plates for Amerio Plate Freezer. 72 inches x 102 inches. Galvanized steel.

Product Details
  • Stock No: RPCA1334B
  • Manufacturer: Amerio
Plate Chiller Details
  • Plate Quantity: 9
  • Plate Width (inches): 72
  • Plate Height (inches): 102
  • Plate Material: Galvanized Steel
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
Additional Product Details
Amerio Plate Chiller (9-72 X 102 Galvanized Steel Plates)
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed