AMETEK GTR-Condenser Shell & Tube Heat Exchanger ( Size - 804B-4P)

AMETEK GTR-Condenser Shell & Tube Heat Exchanger ( Size - 804B-4P)

Ametek Inc. ACME Heat Exchangers. Type: GTR-Condenser, Serial No: J67101/1. Reference No: GU-67101. Size: 804B-4P. Shell MAWP: 335, Max Temperature: 300 F. Tubes MAWP: 100 PSIG, Max Temperature: 200 F. Vessel Dimensions: 8Dia x 32L.
Product Details
  • Stock No: REP91
  • Manufacturer: Ametek
  • Model: GTR-Condenser
  • Serial Number: J67101/1
Shell & Tube Details
  • MAWP (PSI at temp): 335 PSIG @ 300 F
  • MAWT (temp at PSI): 300 F @ 335 PSIG
  • Inlets & Outlets Description: 2" Inlet & Outlet
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 32
  • Width (Inches): 29
  • Height (Inches): 29
  • Weight (LBS): 449
Additional Product Details
  • Year of Manufacture: 1987
  • Spec Sheet Available: No
AMETEK GTR-Condenser Shell & Tube Heat Exchanger ( Size - 804B-4P)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed