- Product Details
Ametek Lamb Electric 116472-13 Vacuum Motor
Lamb Electric Vacuum Motor. Part No: 116472-13. CFM: 112. Amps: 10.7. Bottom Diameter: 5.7 in. Fan Stages: 2.
Product Details
- Stock No: HSFD97
- Manufacturer: Ametek
- Model: 116472-13
- Serial Number: 168884
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 7
- Width (Inches): 7
- Height (Inches): 7
- Weight (LBS): 15
- # of Pieces for Shipping: 1
Additional Product Details
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!














