Ametek Rotary Drum Filter

Ametek Rotary Drum Filter

Ametek Rotary Drum R.H. Filter. S/N: LA-47146. Size: 20 in. L x 24 in. W. Speed: 1 min 6 max. (12) ¾ in. dia. feed tubes. Motor & Drive. Inlets: (2) 1 ½ in. dia. FNPT, (1) 1 in. dia. quick connect fitting. Outlets: (2) 2 in. dia. FNPT (drain ports), (1) 2 in. dia. FNPT (overflow). Overall dimensions: 4 ft. 4 in. L x 3 ft. W x 5 ft. H.

Product Details
  • Stock No: MRD264a.4
  • Manufacturer: Ametek
  • Serial Number: LA-47146
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Ametek Rotary Drum Filter
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed