AMETEK Rotron DR833 Regenerative Blower (5 HP, 3450 RPM)

AMETEK Rotron DR833 Regenerative Blower (5 HP, 3450 RPM)

AMETEK Rotron Reintegrative Blower. Model: DR833. Part No: 081689. Power supply: Max Amps @ 60 Hz: 13.6/6.8. Volts: 200-240/380-415. Maximum inches H20 for continuous duty operation 160 suction or 200 pressure @ 40 Deg. Total RPM: 3450/2900, Hp: 5/2.9. Encl: TEFC.
Product Details
  • Stock No: MGS55
  • Manufacturer: Ametek
  • Model: DR833
  • Serial Number: F0809176437
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 24
  • Width (Inches): 17
  • Height (Inches): 17
  • Weight (LBS): 269
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: Yes
  • Product Purchased From: Produce Industry
AMETEK Rotron DR833 Regenerative Blower (5 HP, 3450 RPM)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed