Amko Service Company Jacketed Stainless Steel Straight Pipe

Amko Service Company Jacketed Stainless Steel Straight Pipe

Amko Services Company Jacketed Stainless Steel Straight Pipe. Inside tube diameter: 1-1/2 in. Outside tube diameter: 3 in. Flange diameter: 7 in. Inlets: (1) 1-1/2 in. dia. port (product), (1) 1 in. dia. NPT fitting (media). Outlets: (1) 1-1/2 in. dia. port (product), (1) 1/2 in. dia. NPT fitting (media). Overall dimensions: 7 in. dia x 17 ft. 6 in. L.

Product Details
  • Stock No: 45.BASF620.4a-02
  • Manufacturer: Amko Service Co
Heat Exchanger Details
  • Pipe Length (feet): 17.5
  • Inlets & Outlets Description: Inlets: (1) 1-1/2 in. dia. port (product), (1) 1 in. dia. NPT fitting (media). Outlets: (1) 1-1/2 in. dia. port (product), (1) 1/2 in. dia. NPT fitting (media).
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 210
  • Width (Inches): 7
Additional Product Details
Amko Service Company Jacketed Stainless Steel Straight Pipe
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed