- Product Details
Ammonia Accumulator - 130 Gallons
Ammonia Accumulator. Approximate capacity: 130 gallons. Inside straight wall dimensions: 1 ft. 8 in. dia. x 8 ft. H. (1) Liquid level float switch and (1) pressure relief valve. Inlets: (1) 3 in. dia. port, (1) 2 in. dia. port. Outlets: (1) 3 in. dia. port, (1) 2 in. dia. port. Overall dimensions: 3 ft. 2 in. dia. x 9 ft. 9 in. H.
Product Details
- Stock No: KWBF202.2
- Manufacturer: Not Specified
Tank Details
- Refrigeration Tank Type: Accumulator
- Tank Orientation: Vertical
- Tank Diameter (Inches): 20
- Tank Length (Inches): 96
- Tank Estimated Capacity (Gallons): 130
- Tank Inlets & Outlets Description: Inlets: (1) 3 in. dia. port, (1) 2 in. dia. port. Outlets: (1) 3 in. dia. port, (1) 2 in. dia. port.
Micro Panel Details
- Micro Control Panel Included? No
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? No
Dimensions:
- Width (Inches): 38
- Height (Inches): 117
Additional Product Details
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!













