Ammonia Accumulator

Ammonia Accumulator

Ammonia Accumulator. National Board Number: 1457, Year 1980, Max W.P.: 250PSI at 650ºF, CRN 7787.2, SH.TH 3/8, HD.TH 3/8, HD.RAD ELL 2:1. Model: F135. Serial 1457.

Product Details
  • Stock No: TMCB291
  • Manufacturer: Not Specified
  • Model: F135
  • Serial Number: 1457
Tank Details
  • Refrigeration Tank Type: Accumulator
  • Tank Orientation: Vertical
  • Tank National Board Number: 1457
  • Tank MAWP (PSI at temp): 250 psi at 650 ºF
Pump Details
Micro Panel Details
  • Micro Control Panel Included? No
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? No
Dimensions:
Additional Product Details
  • Year of Manufacture: 1980
Ammonia Accumulator
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed