Ammonia Alarm Horn/Strobe (SHA-24-Blue)

Ammonia Alarm Horn/Strobe (SHA-24-Blue)

Ammonia Alarm Horn/Strobe (Blue). Model: SHA-24. Strobe Intensity: 65 Candela. Sound Output: 100dB @10ft. Flash Rate: 1 flash per second. Voltage: 24VDC @150mA. Operating Temp.: -40*F - 150*F.
Product Details
  • Stock No: TMN08
  • Manufacturer: Calibration Technologies Inc.
  • Model: SHA-24
  • Serial Number: WGECB24/75PWW
Previous Refrigerant
Motor Details
Dimensions:
  • Length (Inches): 8.5
  • Width (Inches): 7
  • Height (Inches): 4.5
  • Weight (LBS): 2.5
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year of Manufacture: 2016
  • Spec Sheet Available: Yes
  • Known Issues or Problems: No Issues. New In Box.
Ammonia Alarm Horn/Strobe (SHA-24-Blue)

Price:
$0
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed