Ammonia Blast Freezer Coils

Ammonia Blast Freezer Coils

1986 Ammonia Blast Freezer Coils. Model FFN137-0312-AA-4159-717R and L. Aluminum coil rated for 80 tons @ 10.5 deg. FTD. Hot gas defrost. Unit is 20 ft. long x 7 ft. wide x 16 ft. high. (4) - 15 hp fans with air turning vanes on top.

Product Details
  • Stock No: cSC2052b.
  • Manufacturer: Not Specified
  • Model: FFN137-0312-AA-4159-717R
IQF Details
Belt Details
Control Panel Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Ammonia Blast Freezer Coils
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed