Ammonia Evaporator Coil - Low Temperature

Ammonia Evaporator Coil - Low Temperature

Ammonia Evaporator Coil. Refrigerant: (R717) Ammonia.
Product Details
  • Stock No: BBELL26
Evaporator Coil Details
  • Coil Type: Recirculated
  • Feed Type: Top
  • Coil Defrost: Gas
  • Fins Per Inch: 4
  • # Fans: 0
  • Left or Right Handed: Left
  • Spec Sheet Available: No
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 180
  • Width (Inches): 20
  • Height (Inches): 64
  • Weight (LBS): 2,400
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: No
Ammonia Evaporator Coil - Low Temperature

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed