Ammonia Recirculator Package 72 in. Dia. x 20 ft. L.

Ammonia Recirculator Package 72 in. Dia. x 20 ft. L.

1996 Ammonia Recirculator Package 72 in. Dia. x 20 ft. L.. S/N: 96-1637. Max Capacity: 6,450 lbs NH3. National Board Ratings: Large Vessel: Max 250 PSI at 200ºF; Min 125 PSI at -50ºF. Small Vessel: Max 300 PSI @ 200ºF ; Min 300 PSI @ -50ºF. Buffalo circulation pumps with Square D Company motor controls.
Product Details
  • Stock No: RGMP287
  • Manufacturer: Not Specified
  • Serial Number: 96-1637
Tank Details
Pump Details
Micro Panel Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Ammonia Recirculator Package 72 in. Dia. x 20 ft. L.
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed