Ammonia Recirculator Tank

Ammonia Recirculator Tank

Ammonia Recirculator Tank. Overall dimensions: 10 ft. 3 in. L x 5 ft. 2 in. W x 8 ft. 2 in. H.

Product Details
  • Stock No: AANF131B
  • Manufacturer: Not Specified
Tank Details
  • Refrigeration Tank Type: Recirculator
  • Tank Orientation: Horizontal
  • Tank Length (Inches): 123
Pump Details
  • Pump Included?: No
Micro Panel Details
  • Micro Control Panel Included? No
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 123
  • Width (Inches): 62
  • Height (Inches): 98
Additional Product Details
Ammonia Recirculator Tank
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed