Ammonia Valve - 3 in.

Ammonia Valve - 3 in.

In-Line Ammonia Valve. Handle diameter: 9 in. Inlets/outlets: (2) 3 in. dia. ports with 6 in. L x 6 in. W square flanges. Overall dimensions: 12 in. L x 9 in. W x 16 in. H.

Product Details
  • Stock No: DTTC012.-02
  • Manufacturer: Not Specified
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 12
  • Width (Inches): 9
  • Height (Inches): 16
Additional Product Details
Ammonia Valve - 3 in.
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed