Ammonia Valve - 6 in.

Ammonia Valve - 6 in.

Ammonia Valve. Handle diameter: 12 in. Inlets/outlets: (2) 6 in. dia. ports. Overall dimensions: 31 in. L x 13 in. W x 25 in. H.

Product Details
  • Stock No: DTTC008.-02
  • Manufacturer: Not Specified
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 31
  • Width (Inches): 13
  • Height (Inches): 25
Additional Product Details
Ammonia Valve - 6 in.
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed