Ampco 1 1/2 x 1 1/4 KC2 Centrifugal Pump (7.5 HP)

Ampco 1 1/2 x 1 1/4 KC2 Centrifugal Pump (7.5 HP)

Ampco Centrifugal Pump, Model 1 1/2 x 1 1/4 KC2, Impeller diameter: 6.5, S/N CC-20363-1-1, Inlets/Outlets: 1-1/2 in., 1-1/4 in. WAG Motor, 7.5 hp, 3,490 rpm, 575 volts, 7.64 amps, 60 Hz, 3 phase. Overall Dimensions 27 in. L x 10 in. W x 20 in. H.

Product Details
  • Stock No: ENDX730.1a
  • Manufacturer: Ampco
  • Model: 1 1/2 x 1 1/4 KC2
  • Serial Number: CC-2036-1-1
Pump Details
  • Pump Type: Centrifugal
  • Impeller Diameter (inches): 6.5
  • # Inlets/Outlets: 2
  • Inlet/Outlet 1: Inlet/Outlet
  • Inlet/Outlet Size (Inches) 1: 1.5
  • Inlet/Outlet 2: Inlet/Outlet
  • Inlet/Outlet Size (Inches) 2: 1.25
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • Motor Manufacturer: WAG Motors
  • Motor Horsepower(HP): 7.5
  • Motor RPM: 3490
  • Motor Voltage: 575
  • Motor Amps: 7.64
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
Dimensions:
  • Length (Inches): 27
  • Width (Inches): 10
  • Height (Inches): 20
Additional Product Details
Ampco 1 1/2 x 1 1/4 KC2 Centrifugal Pump (7.5 HP)
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed