Ampco 3 X 2 1/2 ZCH2 Centrifugal Pump (15 HP, 400 GPM Max)

Ampco 3 X 2 1/2 ZCH2 Centrifugal Pump (15 HP, 400 GPM Max)

Ampco Centrifugal Pump. Model: 3 X 2 1/2 ZCH2. Serial No: V-55937-1-1. Impeller diameter: 6-5/8 in. Max speed: 3500 rpms. Baldor motor, 15 Hp, 3525 rpms, 230/ 460 v, 38/ 19 amps, 3 phase, 60 Hz. High efficiency Z- Series pumps offer a rugged heavy- duty industrial design. Inlet: 3 in. s-line. Outlet: 2-1/2 in. s-line. Overall dimensions: 2 ft. 6 in. L x 1 ft. 2 in. W x 1 ft. 6 in. H.

Product Details
  • Stock No: NOIP1304
  • Manufacturer: Ampco
  • Model: 3 X 2 1/2 ZCH2
  • Serial Number: V-55937-1-1
Pump Details
  • Pump Type: Centrifugal
  • Max Gallons Per Minute GPM: 400
  • Max Speed RPM: 3500
  • Impeller Diameter (inches): 6.625
  • # Inlets: 1
  • # Outlets: 1
  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet Size (Inches) 1: 3
  • Inlet/Outlet Type 1: S-Line
  • Inlet/Outlet 2: Outlet
  • Inlet/Outlet Size (Inches) 2: 2.5
  • Inlet/Outlet Type 2: S-Line
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • Motor Manufacturer: Baldor
  • Motor Horsepower(HP): 15
  • Motor RPM: 3525
  • Motor Voltage: 230/460
  • Motor Amps: 38/19
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
Dimensions:
  • Length (Inches): 30
  • Width (Inches): 14
  • Height (Inches): 18
  • Weight (LBS): 361
Additional Product Details
Ampco 3 X 2 1/2 ZCH2 Centrifugal Pump (15 HP, 400 GPM Max)
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed