Ampco 7.5 HP Centrifugal Pump Model KC2 1-½ - 1-¼

Ampco 7.5 HP Centrifugal Pump Model KC2 1-½ - 1-¼

Ampco 7.5 hp Centrifugal Pump. Stainless steel. Model KC2 1-½ - 1-¼. S/N CC-20363-1-12. Inlet 1.5 in. Outlet 1.25 in. 575 volt, 60 Hz, 3 phase, 3,500 rpm. Year KC2. Dimensions 2 ft. L, 1 ft. W, 2 ft. H.

Product Details
  • Stock No: ENDX742.1a
  • Manufacturer: Ampco
  • Model: KC2 1-1/2 - 1-1/4
  • Serial Number: CC-20363-1-12
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Ampco 7.5 HP Centrifugal Pump Model KC2 1-½ - 1-¼
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed