Ampco AC + 328MDG21T-S Centrifugal Pump

Ampco AC + 328MDG21T-S Centrifugal Pump

Ampco Stainless Steel Centrifugal Pump. Model: AC + 328MDG21T-S. Serial: CC-61023-1-1. IMP: 8. Made in USA. A3. Impeller diameter: 7.75 in. Baldor 3-phase motor, nameplate missing. Ports: 3 in./ 2 in.

Product Details
  • Stock No: JBTC05
  • Manufacturer: Ampco
  • Model: AC + 328MDG21T-S
  • Serial Number: CC-61023-1-1
Pump Details
  • Pump Type: Centrifugal
  • Max Speed RPM: 1750
  • Impeller Diameter (inches): 7.75
  • # Inlets/Outlets: 2
  • Inlet/Outlet 1: Inlet/Outlet
  • Inlet/Outlet Size (Inches) 1: 3
  • Inlet/Outlet Type 1: Tri-Clamp
  • Inlet/Outlet 2: Inlet/Outlet
  • Inlet/Outlet Size (Inches) 2: 2
  • Inlet/Outlet Type 2: Tri-Clamp
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • Motor Manufacturer: Baldor
  • Motor Phases: 3
Dimensions:
Additional Product Details
  • Known Issues or Problems: Motor missing name plate
Ampco AC + 328MDG21T-S Centrifugal Pump
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed