Ampco AC+328MDG28TS-S Centrifugal Pump (30 HP, 800 GPM Max)

Ampco AC+328MDG28TS-S Centrifugal Pump (30 HP, 800 GPM Max)

Ampco AC+ Series Centrifugal Pump - Model: AC+328MDG28TS-S, Serial No: CC-100609-1-1. Inlet (in): 3, Outlet(in): 2, Maximum Impeller (in): 8. All Models are made of 316L Stainless Steel. Max Gpm: 600. Max Pressure: 350 PSI. Pump is missing front Casing. Baldor Reliance Motor - Cat No: Cat No: CEM4108T, Encl: TEFC, Spec: 1OE346Y806G1, CC: 010A, Frame: 284TSC, Serial No: c1308060242, Hp: 30, Class: F, Hz: 60, Rpm: 3520, Volts: 208-230/460, Amps: 72-66/33, Rating: 40c Amb-Cont. Missing Impeller Cover
Product Details
  • Stock No: SIMM19
  • Manufacturer: Ampco
  • Model: AC+328MDG28TS-S
  • Serial Number: CC-100609-1-1
Pump Details
  • Pump Type: Centrifugal
  • Max Gallons Per Minute GPM: 800
  • Max Speed RPM: 3500
  • Impeller Diameter (inches): 8
  • # Inlets: 1
  • # Outlets: 1
  • # Inlets/Outlets: 2
  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet Type 1: Tri-Clamp
  • Inlet/Outlet Type 2: Tri-Clamp
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Baldor
  • Motor Horsepower(HP): 30
  • Motor RPM: 3520
  • Motor Voltage: 208-230/460
  • Motor Amps: 72-66/33
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 284TSC
Dimensions:
  • Length (Inches): 35
  • Width (Inches): 21
  • Height (Inches): 18
  • Weight (LBS): 320
  • # of Pieces for Shipping: 1
Additional Product Details
  • Known Issues or Problems: Missing Impeller Cover
Ampco AC+328MDG28TS-S Centrifugal Pump (30 HP, 800 GPM Max)

Price:
$5,000
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed