Ampco Centrifugal Pump (15 HP, 215 GPM Max)

Ampco Centrifugal Pump (15 HP, 215 GPM Max)

Ampco Centrifugal Pump. Capacity: 215 gpm @ 175 tdh. Impeller diameter: 6-1/2 in. Century Pump Motor, 15 hp, 3500 rpm, 230/460 V, 36/18 amps, 60 Hz, 3 phase. Inlet: (1) 3 in. Outlet: (1) 2 1/2 in. Overall dimensions: 29-1/2 in. L x 14 in. W x 13-1/2 in. H.

Product Details
  • Stock No: RCCB066C.
  • Manufacturer: Ampco
Pump Details
  • Pump Type: Centrifugal
  • Max Gallons Per Minute GPM: 215
  • Impeller Diameter (inches): 6.5
  • # Inlets: 1
  • # Outlets: 1
  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet Size (Inches) 1: 3
  • Inlet/Outlet 2: Outlet
  • Inlet/Outlet Size (Inches) 2: 2.5
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • Motor Manufacturer: Century
  • Motor Horsepower(HP): 15
  • Motor RPM: 3500
  • Motor Voltage: 230/460
  • Motor Amps: 36/18
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
Dimensions:
  • Length (Inches): 29.5
  • Width (Inches): 14
  • Height (Inches): 13.5
Additional Product Details
Ampco Centrifugal Pump (15 HP, 215 GPM Max)
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed