Ampco Centrifugal Pump D-series

Ampco Centrifugal Pump D-series

Ampco Centrifugal Pump D-series. Model: DC2. S/N: CC-19070-1-1. Size: 3 x 2 ½. Capacity: 300 gpm @ 40 tdh (17 psi using specific gravity of water = 1). Impeller diameter: 4 ½ in. Baldor Industrial Motor: 7.5 hp, 3450 rpm (final), 575 V, 7.2 amps, 60 Hz, 3 phase. Principally for CIP and COP systems, its efficient performance, quiet operation, and low maintenance requirements make Ampco’s DC2 the preferred pump in the CIP/COP market. Inlets: (1) 3 in. dia. S-line fittings. Outlets: (1) 2 ½ in. dia. S-line fittings. Overall dimensions: 2 ft. 1 in. in. L x 1 ft. 1 in. W x 11 ½ in. H.
Product Details
  • Stock No: ENDX676.1a
  • Manufacturer: Ampco
  • Model: DC2
  • Serial Number: CC-19071-1-1
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Ampco Centrifugal Pump D-series
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed