Ampco Centrifugal Pump

Ampco Centrifugal Pump

Ampco sanitary centrifugal pump, type 2C, serial no. 878368-1-1, 7 horsepower, 3500 rpm, 3 phase, serial no. 257322, 220/440v.

Product Details
  • Stock No: MP-121
  • Manufacturer: Ampco
  • Model: 2C
  • Serial Number: 878368
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Ampco Centrifugal Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed