- Product Details
Ampco Centrifugal Pump
Ampco Centrifugal Pump. Model: ZC2. S/N: K-56882-1-1. Capacity: 100 gpm @ 150 tdh. Impeller diameter: 6 in. U.S. Motor, 10 hp, 3490 rpm, 230 V, 60 Hz, 3 phase. Z-Series pumps offer a heavy-duty industrial design. Inlet: (1) 3 in. dia. S-line fitting. Outlet: (1) 2-1/2 in. S-line fitting. Overall dimensions: 27 in. L x 13 in. W x 14 in. H. (ACN41a).
Product Details
- Stock No: RCCB066.5a
- Manufacturer: Ampco
- Model: ZC2
- Serial Number: K-56882-1-1
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!