Ampco DCH2 Centrifugal Pump (15 HP, 275 GPM Max)

Ampco DCH2 Centrifugal Pump (15 HP, 275 GPM Max)

Ampco D-Series Centrifugal Pump. Model: DCH2. S/N: CC-2012-1-1. Capacity: 275 gpm @ 180 tdh. Impeller diameter: 6-1/2 in. Baldor Electric Motor, 15 hp, 3500 rpm, 230/460 V, 37.4/ 18.7 amps, 60 Hz, 3 phase. These heavy duty pumps are designed primarily for CIP/COP applications. Inlets: (1) 3 in. dia. S-line fitting. Outlet: (1) 2-1/2 in. dia. S-line fitting. Overall dimensions: 29-1/2 in. L x 16-1/2 in. W x 12 in. H. (ACN40a).

Product Details
  • Stock No: RCCB066B.
  • Manufacturer: Ampco
  • Model: DCH2
  • Serial Number: CC-2012-1-1
Pump Details
  • Pump Type: Centrifugal
  • Max Gallons Per Minute GPM: 275
  • Max Speed RPM: 3500
  • Impeller Diameter (inches): 6.5
  • # Inlets: 1
  • # Outlets: 1
  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet Size (Inches) 1: 3
  • Inlet/Outlet Type 1: S-Line
  • Inlet/Outlet 2: Outlet
  • Inlet/Outlet Size (Inches) 2: 2.5
  • Inlet/Outlet Type 2: S-Line
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • Motor Manufacturer: Baldor
  • Motor Horsepower(HP): 15
  • Motor RPM: 3500
  • Motor Voltage: 230/460
  • Motor Amps: 37.4/18.7
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
Dimensions:
  • Length (Inches): 29.5
  • Width (Inches): 16.5
  • Height (Inches): 12
  • ACN: 40a
Additional Product Details
Ampco DCH2 Centrifugal Pump (15 HP, 275 GPM Max)
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed