Ampco Sanitary Centrifugal Pump

Ampco Sanitary Centrifugal Pump

Ampco Sanitary Centrifugal Pump. Model: 4 X 3 DC2. Flow rate for new pump is approximately 500 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this pump should handle your specific duty. Impeller dia: 5-1/8 in. Baldor Industrial Motor: 10 hp, 3450 rpm, 230/460 V, 24/12 amps, 60 Hz, 3 phase. Inlet : (1) 4 in. dia. S-line fitting. Outlet: (1) 3 in. S-line fitting. Overall dimensions: 2 ft. L x 1 ft. 1-1/2 in. W x 1 ft. 5 in. H.

Product Details
  • Stock No: DNBA083
  • Manufacturer: Ampco
  • Model: 4 x 3 DC2
  • Serial Number: CC-23267-1-1
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Ampco Sanitary Centrifugal Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed