AMT 490D-98 ; 490B-98 Centrifugal Pump (2 HP, 118 GPM Max)

AMT 490D-98 ; 490B-98 Centrifugal Pump (2 HP, 118 GPM Max)

AMT Centrifugal Pump. Model: 490D-98, 490B-98. Impeller diameter: 5-1/2 in. WEG Motor, 2 hp, 3440 rpm, 208-230/460 V, 5.5-5.15/2.58 amps, 60 Hz, 3 phase. Inlets: (1) 2 in. dia. port. Outlets: (1) 1-1/2 in. dia. port. Overall dimensions: 1 ft. 3-1/2 in. L x 10 in. W x 9 in. H.

Product Details
  • Stock No: RPCN205D
  • Manufacturer: AMT
  • Model: 490D-98 ; 490B-98
Pump Details
  • Pump Type: Centrifugal
  • Max Gallons Per Minute GPM: 118
  • Maximum Pressure MAWP (PSI): 65
  • Impeller Diameter (inches): 5.5
  • # Inlets: 1
  • # Outlets: 1
  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet Size (Inches) 1: 2
  • Inlet/Outlet 2: Outlet
  • Inlet/Outlet Size (Inches) 2: 1.5
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • Motor Manufacturer: WEG
  • Motor Horsepower(HP): 2
  • Motor RPM: 3440
  • Motor Voltage: 208-230/46
  • Motor Amps: 5.5-5.15/2.58
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
Dimensions:
  • Length (Inches): 15.5
  • Width (Inches): 10
  • Height (Inches): 9
Additional Product Details
AMT 490D-98 ; 490B-98 Centrifugal Pump (2 HP, 118 GPM Max)
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed