Anderson Differential Indicator

Anderson Differential Indicator

Anderson Differential Indicator. Model: JD-122-B06-C025. S/N: 8911098. Channel: 0-99. I.B. 8911098-8A. Power supply: 220-240 VAC. 50-60 Hz. Overall dimensions: 7 in. L x 5 in. W x 9 in. H.

Product Details
  • Stock No: NOI8021.
  • Manufacturer: Anderson
  • Model: JD-122-B06-C025
  • Serial Number: 8911098
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
Additional Product Details
Anderson Differential Indicator
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed