Anderson Differential Pressure Indicator

Anderson Differential Pressure Indicator

Anderson Differential Pressure Indicator. Model: JD222-B02-A. S/N: 9200115. Power supply: 110-120 VAC. 50-60 Hz. Overall dimensions: 8 in. L x 4 in. W x 10 in. H.

Product Details
  • Stock No: NOI8019.
  • Manufacturer: Anderson
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
Additional Product Details
Anderson Differential Pressure Indicator
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed